Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Compact Low Cost Incubator, Model Imc18
- Cat. No.:102094-504
- Supplier no.:63151-10
Specifications
About this item
Compact incubator with high temperature accuracy and easy-to-use interface.
- Mechanical Convection Technology
- Controller with LED display
- Minimal benchtop for space restricted lab areas
- Temperatures at or below ambient: 17° to 40°C
- Internal light and window facilitate observation
- Footprint: 1.3 sq.ft (.12 sq. m)
- Number of shelves (supplied/max.): 2/3
- Maximum shelf load: 4.4 lb. (2 kg)
- Temperature uniformity of ±1.2°C (at 37°C)
- Temperature stability of ± 0.2°C (at 37°C)
Applications include bacteriological cultures, hematology studies, and chick embryo studies.