Order Entry
United States
Orders LinkContactUsLinkComponent
Germinator, Electron Microscopy Sciences

Germinator, Electron Microscopy Sciences

Germinator 500™ 110 Volt, 171.45×133.35×133.35 mm
Catalog # 102095-944
Supplier #:  66118-10
Germinator, Electron Microscopy Sciences
Catalog # 102095-944
Germinator, Electron Microscopy Sciences
Germinator, Electron Microscopy Sciences

Germinator 500™ 110 Volt, 171.45×133.35×133.35 mm

Price
$945.85
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The GERMINATOR 500™ dry sterilizer is a convenient effective way to quickly decontaminate your micro-dissecting instruments. It has an unique stainless steel glass bead bath that remains at a constant 500° F, allowing you to insert the tips of your instruments whenever you wish to decontaminate them.

  • Easy to use
  • No more need for messy chemicals or open flames in the lab
  • The small footprint saves bench space
  • Fast, decontaminates most micro-dissecting instruments within 15 seconds
  • Effective decontamination
  • Proven durable design with 1 year warranty
  • Modular cord

The unit measures 6.75×5.25×5.25" (H×W×D) and the Stainless Steel Well measures: 2.0 diameter × 4.0" deep (ID). The unit only weighs 4.5 lbs.

Certifications: UL listed.

Specifications
  • Description:
    Germinator 500™ 110 Volt
  • H×W×D:
    171.45×133.35×133.35 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.