To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:Model IAM-MET, ASTM Grain Size, 32 pts Calibrated
- Cat. No.:102093-152
- Supplier no.:60216-METC
The IAM-MET is a multi-morphology calibration standard designed specifically for ASTM.
- Image: Chrome on glass/positive. Calibrated 32 points.
- Overall Size: 76.2 mm x 25.4 mm (3” x 1”)
The IAM-MET has all plates as found in IAM-1 except for plate 4. This plate contains 9 images of irregular shapes, simulating features commonly found in metallurgical applications.