Order Entry
United States
Orders LinkContactUsLinkComponent
 

Frigimat Dry Ice Maker, Electron Microscopy Sciences

Frigimat Dry Ice Maker, Electron Microscopy Sciences
Certificates
Frigimat Dry Ice Maker, Electron Microscopy Sciences
Frigimat Dry Ice Maker, Electron Microscopy Sciences

1 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The Frigimat® Dry Ice Maker eliminates the need to buy large quantities of dry ice when only a few blocks are needed. It employs the Joule-Thomson effect to produce a solid 454 g (16 oz.) block of dry ice in one to two minutes.

  • A brass relief valve safely vents excess gas. Removing the dry ice block requires just 30 seconds
  • Each 50 lbs. cylinder of liquid CO2 will make 8 to 9 blocks of dry ice, each measuring 8.5cm (3 1/8") x 11cm (4 3/8")
  • Unit is made from epoxy-coated steel with an aluminum ice chamber and brass valves with four non-skid rubber feet

Size: 300x170x130 mm (12x6.5x5")
Shipping weight: 5.5 kg (12 lbs.)

 : Includes a 1.8m (6 ft) nickel-plated copper connecting tube with standard GCA 320 (0.830" – 14) thread couplings for easy attachment to an LCO2 cylinder.

Product Family Options

Product Information

  • W×D×H
    Weight
    Availability
    Price
  • 102093-912
    Frigimat® Dry Ice Maker (Us Model)
    Frigimat® Dry Ice Maker (Us Model)
    300x170x130 mm
    5.5 kg
    Log in for availability
    Log in for availability
    Each
    Each - $3,103.63
    $3,103.63
    Each
       $3,103.63

    Supplier Number: 62056-10
  • 102093-914
    Frigimat® Dry Ice Maker (European Model)
    Frigimat® Dry Ice Maker (European Model)
    300x170x130 mm
    5.5 kg
    Discontinued
    Supplier Number: -
  • 102093-916
    Frigimat® Dry Ice Maker (Japanese Model)
    Frigimat® Dry Ice Maker (Japanese Model)
    300x170x130 mm
    5.5 kg
    Discontinued
    Supplier Number: -

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.