Order Entry
United States
ContactUsLinkComponent
 
Solid PTFE Rod, Electron Microscopy Sciences
  101413-040
Minority or Woman-Owned Business Enterprise
undefined
Solid PTFE Rod, Electron Microscopy Sciences
  101413-040
 :  66201-30
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Ø:
    8 mm
  • Color:
    White
  • Description:
    Solid PTFE Rod
  • Length:
    300 mm
  • Cat. No.:
    101413-040
  • Supplier no.:
    66201-30

 

 

PTFE solid rod with tapered end.

  • Rods are inert and will not scratch
  • Use up to 280 °C