Order Entry
United States
ContactUsLinkComponent
 
MicroHeat Hot Plate, Model MH2, Electron Microscopy Sciences
  102680-880
undefined
MicroHeat Hot Plate, Model MH2, Electron Microscopy Sciences
  102680-880
 :  55110-MH2

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Microheat Hotplate, MH2
  • Cat. No.:
    102680-880
  • Electrical:
    12 VDC
  • Supplier no.:
    55110-MH2

 

 

Thermoplastic gluing under stereo microscopes.

  • Heat stabilized
  • Small
  • Ideal for thermoplastic gluing

MicroHeat hot plate is a heat-stabilizes, combined with power supply, designed for embedding samples and for thermoplastic gluing under stereooptical microscope.

Application:
The MicroHeat was developed to make the embedding procedure easier. Because of MicroHeat is small dimensions, it is can be easily placed on the specimen table of the sterooptical microscope, and with the help of the microscope, the gluing faults can be avoided, this result is very important in case of sample requiring bubble-free sticking (e.g. cross section samples for EM). With all of these features, MicroHeat is useful in the fields of material research, geology, semiconductors and optical industry for investigation of multilayer system, semiconductors and high Tc superconductors, diamond, composite materials, ceramics, glasses, rocks and minerals.

Operation:
Model MH 2 is relatively simple to operate. The temperature of the hot plate can be adjusted continuously in a wide range and is kept constant by the built-in electronic. A control circuit maintains the temperature of the heated surface within ±5 °C. The temperature of the heated surface usually reaches the preset temperature within 1 – 3 minutes. However, it is recommended that to use the hot plate at least 5 minutes after the unit was on.

System Configuration:
Main power supply 100 – 240 VAC, 50/60 Hz
MicroHeat unit.