To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Mayers Mucihematein, Modified
- Size:500 ml
- UN No.:1170
- Flash Point:13 °C (55 °F)
- Boiling Point:78 °C (172 °F)
- Cat. No.:101411-232
- Supplier no.:26321-01
Specifications
About this item
For stain mucins, especially those derived from epithelial cells of glandular tissue.
Lillie (1965); Laskey (1950)
References:
Laskey, Alice: Stain Technology, 25:33 (1959)
Clark G.: Staining Procedures, Williams & Wilkins Co., Baltimore, 3rd Ed., c. 1973, p. 57.