Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Aminopropylsilane (APS) Slide
- Cat. No.:101412-848
- Supplier no.:63475-AP
Specifications
About this item
SuperChip™ Aminopropylsilane coated substrates are designed for microarrays fabricated with the PCR products as probes.
- Edges: plain cut
- 60/40 scratch-dig surface quality
- Contact angle: 40° ± 5°
- Standard size: 25.10×75.36 ±0.38 mm
- Thickness: 1.00 - 0.02 mm
- Flatness is 10 µm variable across a diagonal of 21mm x 75mm slide
- Thickness: 1.00 ±0.02 mm
- Maximum edge chip: 0.5 mm
- Coating: Aminopropylenesilane
- Printable area: 20×70 mm
Manufactured from the highest quality, low fluorescence glass, SuperChip features a consistent, superior surface coating to provide a uniform DNA immobilizing surface. The result is the slide that binds an optimal amount of probe while minimizing nonspecific binding of labeled targets assuring high density of reactive groups and eliminating virtually all surface artifacts. These SuperChip substrates are compatible with commercial microarray spotting and detection system. The SuperChip cleaning and coating process is tightly controlled in a HEPA filtered environment. Quality control includes contact angle and background fluorescence measurement of representative samples.