Rotamix™ Rotators, Electron Microscopy Sciences
About this item
The Rotamix units are designed with interchangeable 12" long rotary rods accommodating tubes ranging from 1.5 to 50 mL, which make the rotary universal.
- Rotamix is made from steel, coated with a chemically resistant paint
- Extremely quiet
- Speed is variable from 0 to 80 rpm
- All units are analog controlled
- Suitable for use both in the cold room and the incubator
On the RKVSD, rotation speed is displayed on a large LCD.
Suitable applications:
- Immunoprecipitation
- Extractions and phase separations
- Bead mixing and extracting
- Blood mixing
- Bacterial cultures
- Embedding infiltration
Ordering information: Units come without racks. Racks are sold separately.
0 Options Available Below
Product Details & Documents
The Rotamix units are designed with interchangeable 12" long rotary rods accommodating tubes ranging from 1.5 to 50 mL, which make the rotary universal.
- Rotamix is made from steel, coated with a chemically resistant paint
- Extremely quiet
- Speed is variable from 0 to 80 rpm
- All units are analog controlled
- Suitable for use both in the cold room and the incubator
On the RKVSD, rotation speed is displayed on a large LCD.
Suitable applications:
- Immunoprecipitation
- Extractions and phase separations
- Bead mixing and extracting
- Blood mixing
- Bacterial cultures
- Embedding infiltration
Ordering information: Units come without racks. Racks are sold separately.
Specifications for Product Family
Specifications
- Catalog No:
- 100497-494
- 100497-496
- Rotation Speed (min<sup>-1</sup>):
- 0–80 rpm
- 0–80 rpm
- W×D×H:
- 412.8×120.7×155.5 mm (16.25×4.75×6.12")
- 412.8×120.7×155.5 mm (16.25×4.75×6.12")
- Weight:
- 2.3 kg (5 lbs)
- 2.3 kg (5 lbs)
- Electrical:
- 6W, 110V, 60Hz
- 6W, 110V, 60Hz
- Motor:
- Variable speed DC motor
- Variable speed DC motor
Specifications
Product Family Options
Accessories
Product Information
- Catalog #AvailabilityPrice
- TT Rack – Platform designed to rotate "flip rack" for 96 1.5 ml or 96 – 0.5 ml tubesTT Rack – Platform designed to rotate "flip rack" for 96 1.5 ml or 96 – 0.5 ml tubes100497-498Log in for availabilityEach - $313.78
Product Information
- Catalog #AvailabilityPrice
- Rotation Rod TT15 – Rod for 26 – 10 – 15 ml tubes (15 – 17mm)Rotation Rod TT15 – Rod for 26 – 10 – 15 ml tubes (15 – 17mm)100497-500Log in for availabilityEach - $303.45
Product Information
- Catalog #AvailabilityPrice
- Rotation Rod TT1.5 – Rod for 26 – 1.5 ml tubes (9 – 12mm)Rotation Rod TT1.5 – Rod for 26 – 1.5 ml tubes (9 – 12mm)100497-502Log in for availabilityEach - $310.73
Product Information
- Catalog #AvailabilityPrice
- TT-mix – Rod for 14 - 1.5 ml and 10 – 15 ml tubes
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



