Order Entry
United States
ContactUsLinkComponent
Corning® Digital Stirring Hot Plates, Electron Microscopy Sciences
Corning® Digital Stirring Hot Plates, Electron Microscopy Sciences
Catalog # 100493-718
Minority or Woman-Owned Business Enterprise
undefined
Corning® Digital Stirring Hot Plates, Electron Microscopy Sciences
Catalog # 100493-718
Supplier Number:  72349-10
Minority or Woman-Owned Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Pc620 Hot Plate/Stirrer
  • Cat. No.:
    100493-718
  • Electrical:
    120 V
  • Supplier no.:
    72349-10

Specifications

About this item

Corning® digital stirring Hot Plates use innovative microprocessor technology with digital display which optimally controls the heating and stirring to the Pyroceram glass-ceramic stirring hot plates.

  • Closed-loop heating and stirring controls that monitor and regulate both temperature and stirring speed
  • Microprocessor maintains consistent and repeatable temperature setting from 5 °C (if ambient temperature is 0 °C or lower) up to 550 °C
  • Digital LED temperature display is adjustable in 5 °C increments and blinks until temperature is reached
  • Optional external temperature controller truly controls temperature inside the vessel and eliminates the need to closely monitor liquid temperature
  • Exclusive closed-loop stirring control monitors and regulates the stirring speed from 60 to 1150 RPM for aqueous, viscous, or semi-solids solutions
  • Digital LED speed display gives you better control of your stirring process
  • Stronger, larger magnet improves stir bar coupling combined with automatic up speed adjustment minimizes decoupling
  • Stronger, larger magnet improves stir bar coupling combined with automatic up speed adjustment minimizes decoupling

For safety there is a bright LED HOT TOP icon that lights up when top plate is over 60 °C, even when heat control is turned off. Separate temperature sensor provides power cutoff if unit overheats and an optional temperature controller will shut off unit when is not in liquid. A two piece casting design deflects spills away from electronic and includes a built in mount for an optional 18” (45.7 cm) support rod.

Certifications: UL and cUL approved.