To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Temperature Range:0 to 120 °C
- Description:EMS 9000 Microwave Oven
- Environmentally Preferable:
- Electrical:Input: 15A at 120 V; 10A at 230 V
- Weight:31.8 kg (70 lbs.)
- Cat. No.:102091-484
- Supplier no.:97030
Specifications
About this item
The EMS 9000 Laboratory Microwave Oven represents a state-of-the-art solution for performing many of the steps in sample preparation prior to either light or electron microscopy. Procedures such as fixation, staining, dehydration, decalcification, impregnation, polymerization as well as immunohisto and cytochemistry can be done with ease in the EMS 9000. The EMS 9000 offers a significant reduction in processing times while obtaining improved results.
- 825 watt nominal output with variable wattage
- User programmable presets and smart interface displays (Integrated on-board digital controller)
- Bubble Manifold for 5 tubes
- Forced exhaust system with fail safe interlock
- Adjustable duty cycle one second and greater for very precise process control
- Magnetron pre-warming
- Right side closet
- Vacuum system for rapid infiltration (optional)
- Load cooler/circulation system (optional)
- 3 different timer modes
- Multiple safety Interlocks
- Visual and Aural Warnings on errors and malfunctions
- All controls are automated
- Flexible temperature probe
- Ease of use: User-friendly touch keypad to set and store all parameters - programmable
- Multiple running modes
- Multiple bubble mixing (5 ports)
- Adjustable temperature probe
- Ventilation
- Optional vacuum cycling for rapid infiltration
- Optional Load cooler
- Safety exhaust fans with fail safe interlock
- Integrated on board digital controller
The EMS 9000 features a touch pad keyboard that allows for all settings to be programmed quickly and easily. With a very well defined adjustable effect, accurate temperature control, well ventilated chamber, and three different timing modes, the EMS 9000 is the most advanced microwave processor available today.