About this item
Digital Ultrasonic Baths offer advanced technology and digital performance in our most robust, versatile, ultrasonic baths.
- High-temperature visual alarm/auto shut-off for added safety
With a unique sweep frequency technology to eliminate standing waves, and a pioneering 40 kHz industrial transducer, Bransonic ultrasonic baths have been the industry standard for quality, reliability, and precision cleaning.
Constant activity/power tracking automatically maintains the same ultrasonic power by adjusting for changes in liquid level and temperature caused by a light or heavy load. This helps ensure more uniform cleaning and consistent performance, even with multiple users or when bath conditions change.
High/low power control adjusts the acoustic energy in the bath. It can be set at 100% power for normal to heavier loads, or at 70% power for lighter and more delicate applications, helping to protect delicate components from potential damage.
Sleep mode provides energy savings automatically by shutting off unit if control keys are not touched within 15 minutes of cycle end. To restart, press any key. Degassing and conditioning of solutions through advanced wave modulation of up to 99 minutes also allow for a variety of sample prep applications.
The Bransonic MT mechanical ultrasonic baths series includes two simple-to-use models: the MT and MTH Series. Both series are designed for basic yet effective cleaning, with set-it-and-forget-it mechanical timers, which can be set up to 60 minutes or run continuously. MH Series units also offer a heating option. And both series are excellent for use in a variety of applications.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Catalog No:
- 102097-260
- 102097-262
- 100493-066
- 100493-068
- 102097-264
- Model:
- 3800-DTH
- 3800-MT
- 3800-DTH
- 3800-MT
- 3800-MTH
- Capacity:
- 5.7 L (1.5 gal)
- 5.7 L (1.5 gal)
- 5.7 L (1.5 gal)
- 5.7 L (1.5 gal)
- 5.7 L (1.5 gal)
- Frequency:
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- Tank W×D×H:
- 290×150×150 mm (11.5×6×6")
- 290×150×150 mm (11.5×6×6")
- 290×150×150 mm (11.5×6×6")
- 290×150×150 mm (11.5×6×6")
- 290×150×150 mm (11.5×6×6")
- W×D×H:
- 397 x 317 x 377 mm (15.6 x 12.5 x 14.8")
- 397 x 317 x 377 mm (15.6 x 12.5 x 14.8")
- 397 x 317 x 377 mm (15.6 x 12.5 x 14.8")
- 397 x 317 x 377 mm (15.6 x 12.5 x 14.8")
- 397 x 317 x 377 mm (15.6 x 12.5 x 14.8")
- Weight:
- 5.4 kg (12 lbs)
- 5.4 kg (12 lbs)
- 5.4 kg (12 lbs)
- 5.4 kg (12 lbs)
- 5.4 kg (12 lbs)