To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Resolution:T: 1 °C
- Interface:
- Description:Humidity/temperature monitor
- Environmentally Preferable:
- Display:Compact and large ¾" digital display
- Weight:2.8 oz.
- W×D×H:3¾×2½×½"
- Cat. No.:100493-614
- Accuracy:RH: ±2% at 59...104 °F
- Range:T: 0...50 °C
- Supplier no.:72085-01
A dual monitor for temperature and humidity. Useful for desiccators, incu-bators, refrigerators, fume hoods, EM labs, stock rooms, clean rooms, chemical storage areas, warehouses, and so on.
- Stand or wall mounted
Recalls min/max temperature and min/max humidity readings over any time period.