Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Dry Keeper Plus Desiccator Cabinet; Non-Vacuum
- Cat. No.:100493-146
- Supplier no.:71218-00
Specifications
About this item
Efficient dehumidification is monitored by a hygrometer dial in the door
- User-friendly electronic desiccant control
- One-touch door latch with silicone rubber door gasket
- Molded cabinet made from ABS plastic
Overall measurement: 310 x 353 x 430 mm (12.2 x 13.9 x 16.9")
Hinged door measures: 300 x 355 mm (11.8 x 14"). Weight: 5.9 kg (13lbs.)
The dehumidifying auto-drying unit has an air circulating system which helps drop relative humidity sharply through its cycling of absorption and regeneration of the enclosed permanent desiccant. It can bring the relative humidity down from 60% to 10% in 6 hours of continuous operation in an unloaded cabinet. The unit comes with three clear, removable shelves with vent holes which provide evenly spaced storage area. It operates on 110V, 60 Hz., 10 watts, and comes with a 2-prong 6 ft (2 meter) cord.