Order Entry
United States
ContactUsLinkComponent
Anti-Static Brushes, Electron Microscopy Sciences
Anti-Static Brushes, Electron Microscopy Sciences
Catalog # 100497-438
Minority or Woman-Owned Business Enterprise
undefined
Anti-Static Brushes, Electron Microscopy Sciences
Catalog # 100497-438
Supplier Number:  60612-04
Minority or Woman-Owned Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Handle material:
    Plastic
  • Description:
    Anti Static Brush, Short
  • Total length:
    105 mm (4'')
  • Environmentally Preferable:
  • Cat. No.:
    100497-438
  • Supplier no.:
    60612-04

Specifications

About this item

Eliminates static electric charges and removes dust, lint and other particles from negatives and lenses with one quick operation

These non-chemical, non-radioactive, synthetic brushes use the natural principal of resistance flow to obliterate dust and the static electricity that attracts it. They are absolutely safe on all photographic surfaces and emulsions, great for computer monitors and glass screens as well. They can be cleaned with soap and rinsed with water. They never need "recharging" and will last a lifetime with proper care. Short: A 4" (10.5 cm) long carbonized plastic handle, 4" brush. Weight 1 oz. (28g).