Order Entry
United States
ContactUsLinkComponent
Dumont Tweezers Style 2A SA ESD, Electron Microscopy Sciences
Dumont Tweezers Style 2A SA ESD, Electron Microscopy Sciences
Catalog # 102091-676
undefined
Dumont Tweezers Style 2A SA ESD, Electron Microscopy Sciences
Catalog # 102091-676
Supplier Number:  0304-2ASAESD-CO

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Style 2A SA ESD
  • Length:
    120 mm
  • Material:
    Antimagnetic
  • Cat. No.:
    102091-676
  • Finish:
    Epoxy coated
  • Supplier no.:
    0304-2ASAESD-CO
  • Tip thickness:
    0.2 mm
  • Tip width:
    1.5 mm

Specifications

About this item

Flat rounded tips. Length: 120 mm.

Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Antimagnetic is resistant up to temperatures of around 400°C (DIN 50 914) and is suitable for autoclave sterilization at 270°C.