Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Style 5/45
- Length:109 mm
- Material:Antimagnetic
- Cat. No.:102091-692
- Finish:Polished
- Supplier no.:0304-545-PO
- Tip thickness:0.06 mm
- Tip width:0.1 mm
Specifications
About this item
Dumont positive action style 5/45 have thin tips that are bent 45 degrees.
- Hand made of the highest quality steels and alloys
- High precision Swiss manufacturing
- Perfectly finished to suit your application
Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Antimagnetic is resistant up to temperatures of around 400 °C (DIN 50 914) and is suitable for autoclave sterilization at 270 °C.