Order Entry
United States
ContactUsLinkComponent
Dumont Tweezers Style 7XL, Electron Microscopy Sciences
Dumont Tweezers Style 7XL, Electron Microscopy Sciences
  102091-760
undefined
Dumont Tweezers Style 7XL, Electron Microscopy Sciences
  102091-760
 :  0508-7XL-PO

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Style 7XL
  • Length:
    150 mm
  • Material:
    Inox 08
  • Cat. No.:
    102091-760
  • Finish:
    Polished
  • Supplier no.:
    0508-7XL-PO
  • Tip thickness:
    0.14 mm
  • Tip width:
    0.24 mm

 

 

Type 7, extra long (150 mm), curved thin tips, for large hands.

Inox 08 is a medical stainless steel composed of C, Mn, Cr, Mo and V that provides an excellent resistance to corrosion and a good resistance to salt. Although not as hard as Carbon steels, Inox 08 offers excellent resistance to corrosion. This magnetic alloy supports temperatures of around 400°C (DIN 50914) and is suitable for autoclave sterilization at 180°C.