About this item
Style 2LB/4: No teeth
Length: 128 mm (5"). B = 12.5 mm (1/2"), C = 8 mm (1/3"), D = 3 mm (1/8"), E = 2 mm (1/12"), F = 4 mm (1/6"), M = 9 mm (1/3"), N = 2 mm (1/12"), R = 48 mm (1 3/4"), S = 42 mm (1 2/3") Made from SA steel with serrated handles. These tweezers are specially designed to handle different fragile and delicate materials of gallium or silicon wafers. They have a smooth polished non-glare surface with a satin finish. The tweezers have stopping pins turned up on lateral edges and graduated lower paddles prevent the wafer from slipping. The tweezers are also available in Peek material. Peek: An ESD Safe, 105Ω x cm. Soft, conductive fiber, with heat resistance up to 250°C (short exposure 300°C).
Style 2LB/4: No teeth. Length: 128 mm (5"). B = 12.5 mm (1/2"), C = 8 mm (1/3"), D = 3 mm (1/8"), E = 2 mm (1/12"), F = 4 mm (1/6"), M = 9 mm (1/3"), N = 2 mm (1/12"), R = 48 mm (1 3/4"), S = 42 mm (1 2/3")
Style 39S-4: 4 teeth, lower part perforated. Length: 128 mm (5"). B =12.5 mm (1/2"), C = 10 mm (1/3"), E = 2 mm (1/12"), F = 6 mm (1/4"), M = 9 mm (1/3"), N = 1.5 mm (1/16"), R = 48 mm (1 3/4"), S = 4 mm (1 2/3")
Style 41LB-2 : 2 teeth. Flat lower paddle. Length: 128 mm (5"). B = 6 mm (1/4"), C = 7.0 mm (1/4"), E = 2 mm (1/12"), F = 3 mm (1/8"), M = 9 mm (1/3"), N = 1.5 mm (1/16"), R = 52 mm (2"), S = 42 mm (1 2/3")
Style 41LB-5: 5 teeth. Flat lower paddle. Length: 132 mm (5 1/4"), B =16 mm (5/8"), C = 9 mm (1/3"), E = 2 mm (1/12"), F = 3 mm (1/8"), M = 11 mm (½"), N = 2 mm (1/12"), R = 52 mm (2"), S = 42 mm (1 2/3")
Style 42LB-6: 6 teeth. Step up lower paddle. Length: 130 mm (5 1/8"), B = 19.5 mm (3/4"), C = 8 mm (1/2"), D = 3 mm (1/8"), E = 3 mm (1/8"), F = 4 mm (1/6"), M = 11 mm (½"), N = 2 mm (1/12"), R = 52 mm (2"), S = 42 mm (1 2/3")
Style 43LB-8-Peek: Clean-room compatible. Length: 138 mm (5 1/2"). B = 27 mm (11/16"), C = 21 mm (3/4"), D = 4 mm (1/6"), E = 6 mm (1/4"), F = 5 mm (1/5"), M = 11 mm (1/2"), N = 1.5 mm (1/16"), R = 61 mm (2 1/3"), S = 35 mm (1 2/3")
Style 43LB-4-Peek: Clean-room compatible. Length: 138 mm (5 1/2"). B = 13 mm (11/16"), C = 21 mm (3/4"), D = 4 mm (1/6"), E = 6 mm (1/4"), F = 5 mm (1/5"), M = 11 mm (1/2"), N = 1.5 mm (1/16"), R = 61 mm (2 1/3"), S = 35 mm (1 3/8")
Style 43LB-10: 10 teeth. Flat lower paddle with opening controller. Length: 190 mm (7 1/2"). B = 33.5 mm (2"), C = 20 mm (3/4"), D = 7 mm (1/4"), E = 2 mm (1/12"), F = 3 mm (1/8"), M = 13 mm (1/2"), N = 2 mm (1/12"), R = 77 mm (3"), S = 42 mm (1 2/3") Style 39S-4: 4 teeth, lower part perforated. Length: 128 mm (5"). B =12.5 mm (1/2"), C = 10 mm (1/3"), E = 2 mm (1/12"), F = 6 mm (1/4"), M = 9 mm (1/3"), N = 1.5 mm (1/16"), R = 48 mm (1 3/4"), S = 4 mm (1 2/3")
Style 41LB-2 : 2 teeth. Flat lower paddle. Length: 128 mm (5"). B = 6 mm (1/4"), C = 7.0 mm (1/4"), E = 2 mm (1/12"), F = 3 mm (1/8"), M = 9 mm (1/3"), N = 1.5 mm (1/16"), R = 52 mm (2"), S = 42 mm (1 2/3")
Style 41LB-5: 5 teeth. Flat lower paddle. Length: 132 mm (5 1/4"), B =16 mm (5/8"), C = 9 mm (1/3"), E = 2 mm (1/12"), F = 3 mm (1/8"), M = 11 mm (½"), N = 2 mm (1/12"), R = 52 mm (2"), S = 42 mm (1 2/3")
Style 42LB-6: 6 teeth. Step up lower paddle. Length: 130 mm (5 1/8"), B = 19.5 mm (3/4"), C = 8 mm (1/2"), D = 3 mm (1/8"), E = 3 mm (1/8"), F = 4 mm (1/6"), M = 11 mm (½"), N = 2 mm (1/12"), R = 52 mm (2"), S = 42 mm (1 2/3")
Style 43LB-8-Peek: Clean-room compatible. Length: 138 mm (5 1/2"). B = 27 mm (11/16"), C = 21 mm (3/4"), D = 4 mm (1/6"), E = 6 mm (1/4"), F = 5 mm (1/5"), M = 11 mm (1/2"), N = 1.5 mm (1/16"), R = 61 mm (2 1/3"), S = 35 mm (1 2/3")
Style 43LB-4-Peek: Clean-room compatible. Length: 138 mm (5 1/2"). B = 13 mm (11/16"), C = 21 mm (3/4"), D = 4 mm (1/6"), E = 6 mm (1/4"), F = 5 mm (1/5"), M = 11 mm (1/2"), N = 1.5 mm (1/16"), R = 61 mm (2 1/3"), S = 35 mm (1 3/8")
Style 43LB-10: 10 teeth. Flat lower paddle with opening controller. Length: 190 mm (7 1/2"). B = 33.5 mm (2"), C = 20 mm (3/4"), D = 7 mm (1/4"), E = 2 mm (1/12"), F = 3 mm (1/8"), M = 13 mm (1/2"), N = 2 mm (1/12"), R = 77 mm (3"), S = 42 mm (1 2/3")
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.