Rubbermaid® Commercial Optional Utility Cart Refuse/Utility Bin
Catalog # 89073-680
Supplier: Janitorial Supplies
Specifications
- Depth:12"
- Capacity:8 gal.
- Color:Black
- Height:22"
- Material:Polyethylene
- Cat. No.:89073-680
- Shape:Rectangular Prism
- For use with:Rubbermaid® Commercial HD, General Utility, TradeMaster® & StockMate® Trucks and Carts
- Supplier no.:3353-88-BLA
Specifications
About this item
Easy-to-integrate refuse/utility bin enhances the ability to multitask with your cart.
- Use for laundry transport, materials handling, and waste collection
- Easy to integrate
- Convenient top handles and bottom grip
- Smooth surfaces
- Molded handle
- Opening on top
- Opening Size: 17×12"
Convenient top handles and bottom grip simplify empting tasks. Smooth surfaces help streamline post-use cleaning. Designed specifically for Rubbermaid® Commercial HD, General Utility and TradeMaster® carts as well as StockMate® trucks.