Rubbermaid® Commercial European and Metallic Series Waste Receptacle with Large Side Opening
Catalog # 14217-360
Supplier: Janitorial Supplies
Specifications
- Ø:15"
- Color:Satin Stainless
- Description:Flat Top, Side Opening, Indoor Recetacle, SSS
- Height:28"
- Material:Steel
- Size:12 gal.
- Cat. No.:14217-360
- Shape:Round Cylinder
- Supplier no.:RCP SO16SSSGL
- Lid type:Integrated Top
Specifications
About this item
Wide opening makes trash disposal easy.
- Indoor all-purpose waste disposal
- Lift-off design for easy emptying
- Galvanized steel liner
- Noncorrosive base ring protects floors
- Durable fire-safe construction
- Opens on side
- Satin finish
- Galvanized steel liner
- Opening size: 11×5"
Finish hides fingerprints, smudges and scratches.
Certifications: ADA compliant.