Boardwalk® Buffing Floor Pads
Catalog # 21899-534
Supplier: Janitorial Supplies
Specifications
- Ø:17"
- Color:Red
- Material:Non-Woven Polyester Fiber
- Environmentally Preferable:
- Cat. No.:21899-534
- Supplier no.:PAD 4017 RED
Specifications
About this item
Cleans and removes scuff marks while polishing floors to a high gloss.
- Cleans when wet, buffs when dry
- For use with Rotary Machines (speed of 175 to 600 rpm)
- Height: 1"
Color-coded for easy job identification. For finished floors.