Order Entry
United States
ContactUsLinkComponent
Stevens Iris Forceps, Integra™ Miltex®
Stevens Iris Forceps, Integra™ Miltex®
Catalog # 89136-494
Supplier:  Miltex
undefined
Stevens Iris Forceps, Integra™ Miltex®
Catalog # 89136-494
Supplier:  Miltex
Supplier Number:  18-804

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    10.2 cm (4")
  • Tip configuration:
    1 x 2 Teeth
  • Cat. No.:
    89136-494
  • Tip style:
    Straight
  • Supplier no.:
    18-804
  • Tip width:
    1 mm

Specifications

About this item

Stevens Iris Forceps are industry standard.