Order Entry
United States
ContactUsLinkComponent
TC Baumgartner Needle Holder, Sklar
TC Baumgartner Needle Holder, Sklar
Catalog # 89023-314
Supplier:  Sklar
undefined
TC Baumgartner Needle Holder, Sklar
Catalog # 89023-314
Supplier:  Sklar
Supplier Number:  21-8005
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    TC Baumgartner Needle Holder
  • Length:
    13.3 cm (5.25")
  • Material:
    Stainless Steel with Tungsten Carbide
  • Environmentally Preferable:
  • Tip configuration:
    Blunt
  • Curvature:
    Straight
  • Cat. No.:
    89023-314
  • Tip style:
    Cross-Serrated
  • Grade:
    Premium OR-Grade
  • Sterile:
    -
  • Supplier no.:
    21-8005
  • Handle:
    Finger Rings/Dual Gold

Specifications

About this item

TC Baumgartner Needle Holders feature heavy serrations which make this instrument capable of firmly holding larger needles and dense suture material.

They are commonly used in procedures on the trunk and limbs

Censitrac Ready products are industry standard and constructed of stainless steel.

Tungsten Carbide instruments are designed to stay sharp for a significantly longer period of time than other standard instruments. Sklar permanently bonds tungsten carbide inserts to the instrument, which maximizes control and precision.

Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.