Order Entry
United States
ContactUsLinkComponent
IntelliCAL™ Ammonium ISE Analysis Package, Hach
IntelliCAL™ Ammonium ISE Analysis Package, Hach
  89501-118
 :  Avantor
Product available on GSA Advantage®
undefined
IntelliCAL™ Ammonium ISE Analysis Package, Hach
  89501-118
 :  Avantor
Product available on GSA Advantage®

 

  • Ø×L:
    12×220 mm (0.47×8.66")
  • Description:
    IntelliCAL™ Ammonium ISE Analysis package with 1 m cable
  • Junction:
    Porous Teflon Annular Ring
  • Temperature Range:
    Continuous use: 5 to 50 °C
  • Probe type:
    Laboratory Combination ISE
  • Range:
    0.07 mg/L (5x10-6 M) to7,000 mg/L (0.5 M) NH4+-N
  • Cat. No.:
    89501-118
  • Body material:
    Epoxy
  • Fill solution:
    Non-refillable driTEK gel
  • Supplier no.:
    ISENH4181AP

 

 

The IntelliCAL™ ammonium ISE analysis package contains the IntelliCAL™ ISENH4181 Ammonium ISE, 100 pack of ammonium ISA powder pillows, 500 ml of 10 mg/L nitrogen-ammonia standard solution, and 500 ml of 100 mg/L nitrogen-ammonia standard solution.

The IntelliCAL™ ammonium ISE analysis package utilizes a unique solid-state sensor technology that eliminates costly membrane replacements. It requires virtually no maintenance and provides fast, stable, and accurate results that are traceable in measurement history. Componants can be moved between meters without the need to re-calibrate or re-enter measurement settings.

IntelliCAL™ ISENH4181 is a digital, combination ammonium ion selective electrode (ISE) with a non-refillable, double junction reference and built-in temperature sensor. The IntelliCAL ISENH4181 probe is available with a 1 or 3 meter cable and is intended for laboratory use. Thermistor is integrated. The ISENH4181 is ideal for measuring ammonium concentrations in wastewater, drinking water and general water quality applications. The ISENH4181’s solid-state sensor design eliminates membrane replacement and allows for dry storage of the ISE.