Delta Dart Class Pack
470211-138
: Avantor
- Description:Delta Dart Class Pack
- Cat. No.:470211-138
- Supplier no.:510
The best model for first time builders.
- Wingspan: 290 mm
- Fuselage length: 295 mm
- Propeller Diameter: 152 mm
- Power: 7 inch loop of 0.125 inch rubber
- Weight 13 grams
- Grades 3 - 8
- Supplies 35 students
The Delta Dart can be built using white glue sticks for faster, easier and cleaner constructions. The class pack includes bilingual (Spanish/English) instructions. The wing dihedral can be lowered to create the 305 mm wingspan needed for national competition.