Eisco® Female Reproductive Organs Model
470212-470
: Wards
- Description:Female Reproductive Organs
- Height:21 cm
- Length:31 cm
- Cat. No.:470212-470
- Width:14 cm
- Supplier no.:AM360AS
- No. of parts:1
The highly detailed human ovary cross sectional model allows for close examination of the female reproductive structures.
The model demonstrates all of the major functions of the female genitalia including the uterus, fimbriae, fallopian tubes, cervix, and vagina.