Order Entry
United States
Orders LinkContactUsLinkComponent
Multi-Range DC Power Supply

Multi-Range DC Power Supply

Power supply, 1200 W, 0 - 80 V DC, 110 V / 220 V, 0 - 60 A DC
Catalog # 470210-672
Supplier:   B & K Precision
Supplier #:  9115
Multi-Range DC Power Supply
Catalog # 470210-672
Supplier:  B & K Precision
Multi-Range DC Power Supply
Multi-Range DC Power Supply

Power supply, 1200 W, 0 - 80 V DC, 110 V / 220 V, 0 - 60 A DC

Price
$2,430.69
Sale

Valid until 31/12/9999

Log in for availability
Each
Product Details & Documents

This unit can replace multiple supplies on your lab bench.

  • Output up to 1200 W within 80 V/ 60A rating
  • Includes compact, high density, 1U rack mount form factor
  • High programming and read back resolution of 1 mV/1 mA

Unlike conventional power supplies with fixed output ratings, it automatically recalculates voltage/current limits for each setting. It provides 1200W output power in any Volt/Amp combination within the rated voltage (80V) and current (60A) limits. By providing greatly expanded choices of maximum power Volt/Amp combinations, users can cut down on the number of power supplies required and free up valuable bench space.

Documents

Specifications
  • Description:
    Power supply, 1200 W
  • Input voltage:
    110 V / 220 V
  • Current:
    0 - 60 A DC
  • Output voltage:
    0 - 80 V DC