Threaded Hub Dispensing Needle, Apex
Catalog # 37695-232
Supplier: Cooper Tools
Specifications
- Ext.Ø:0.30 mm (0.012")
- Ø int.:0.15 mm (0.006")
- Color:Lavender
- Description:Threaded Hub Dispensing Needle
- Length:12.7 mm (0.50")
- Cat. No.:37695-232
- Gauge:30
- Supplier no.:KDS3012P
Specifications
About this item
Stainless steel needle housed in a plastic hub
Needle locks onto Luer Lok™ style syringes.