TLC Plates, Silica Gel 60 F254 Coated, MilliporeSigma
Catalog # EM1.05794.0001
Supplier: MilliporeSigma
Specifications
- Coating material:Silica Gel
- Layer thickness:250 µm
- Plate size:25×75 mm
- Pore size:60Å
- Cat. No.:EM1.05794.0001
- Fluorescent indicator:F254
- No. of plates:100
- Supplier no.:1.05794.0001
Specifications
About this item
These TLC Plates are coated in TLC silica gel 60 F254
Product # 1.05794.0001 replaces and is identical to Product # 15341-1.
They are glass-backed and cover almost every type of separation when combined with a suitable mobile phase.