Accessories for TSKgel® SuperSW Size Exclusion HPLC Columns, Tosoh Bioscience
Catalog # 100367-772
Supplier: Tosoh Bioscience
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Column Format:Guard column
- Ø int.:4.60 mm
- Particle Size:4 µm
- Description:Guard Column for 4.6 mm ID TSKgel SuperSW2000 & SuperSW3000 Columns
- Length:35 mm
- Column hardware:Stainless Steel
- Cat. No.:100367-772
- Supplier no.:18762