TitroLine® 7500 KF Titrators, SI Analytics
76403-718
: YSI
- Resolution:0.5 µg
- Description:Volumetric KF titrator (Basic Unit Only)
- Environmentally Preferable:
- Model:TitroLine® 7500 KF
- Burette Resolution:10000 steps
- Compliance:GLP
- Connections:2 × USB-A, 1 × USB-B, 2 × RS 232
- Display:Graphic TFT
- Dosing Accuracy:Systematic measuring deviation: 0,1 - 0.15%
Random measuring deviation: 0.05 - 0.07% - Dosing Volume:5 / 10 / 20 ml
- Keypad:Front keypad or external USB keyboard TZ 3835
- Measurement Units:% ppm, mg, mg/l, mg/piece, ml
- Measuring Input Electrode:KF / dead-stop (µA)- indicator electrode input (2×4 mm socket)
- Method Storage:50
- Power supply:100 - 240 V, 50/60 Hz
- Stirrer connection:Plug and socket connection for magnetic stirrer TM 235 / TM 235 KF
- Weight:3.5
- W×D×H:15.3×29.6×45.0 cm
- Cat. No.:76403-718
The TitroLine® 7500 KF offers additional performance capabilities and is the volumetric generalist for a wide range of use.
Its design includes a high visible full colors display that can be easily viewed from a distance and extreme angles. It is also capable of storing results via USB port with the capability of being exported as either a PDF or CSV format. This system is also equipped with intelligent interchangeable modules.
It is designed for fast, easy and precise usage. It comes equipped with standard methods for different applications (titer determination, blank value…).