Order Entry
United States
ContactUsLinkComponent
Filtration Apparatus, 47 mm Stainless Steel, 40/35, Complete Assembly, Glassco
Filtration Apparatus, 47 mm Stainless Steel, 40/35, Complete Assembly, Glassco
Catalog # 89426-770
Supplier:  Glassco
undefined
Filtration Apparatus, 47 mm Stainless Steel, 40/35, Complete Assembly, Glassco
Catalog # 89426-770
Supplier:  Glassco
Supplier Number:  258.248.01

Specifications

  • Capacity:
    300 ml
  • Description:
    Filtration Apparatus, Complete Assembly
  • Cat. No.:
    89426-770
  • Supplier no.:
    258.248.01

Specifications

About this item

The unit is recommended for general filtration

Complete assembly includes 300mL graduated funnel, aluminum clamp, support base, and 1L filtering flask.

Applications include, filtering corrosive solutions, particulate removal from HPLC solvents, and filtration analysis with solid phase extraction disks. Support base has removable 47mm stainless steel support screen for use with viscous or proteinaceous solutions.