Distilling Receiver, Graduated, with Hooks, Glassco
Catalog # 89426-592
Supplier: Glassco
Specifications
- Capacity:15 ml
- Description:Distilling Receiver, Graduated, with Hooks
- Cat. No.:89426-592
- Top [ST] joint size:[ST] 14/20
- Supplier no.:088.468.03
Specifications
About this item
Centrifuge tube shaped receiver with an upper standard taper joint
Receiver also features two glass hooks 180° apart.