Order Entry
United States
ContactUsLinkComponent
VWR® Conical Centrifuge Tube with Rim, 15 mL
VWR® Conical Centrifuge Tube with Rim, 15 mL
  47750-324
undefined
VWR® Conical Centrifuge Tube with Rim, 15 mL
  47750-324

 

  • Capacity:
    15 ml
  • Cat. No.:
    47750-324
  • O.D.×L:
    17×117 mm

 

 

Graduated polyethylene centrifuge tubes feature conical bottoms and rims.

  • Outstanding chemical inertness
  • Heat resistant up to 52 °C (125 °F)