VWR® Mobile Tote Tray Storage
Catalog # 89375-428
Supplier: VWR International
Specifications
- Depth:24"
- Width:48"
- Description:Mobile Tote Tray Storage
- Length:41½"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:MAS Certified Green
- Cat. No.:89375-428
Specifications
About this item
Store various materials with these large totes.
- Solid hardwood veneers
- Chemical-resistant, earth-friendly UV finish
- Lockable doors
- Plastic laminate top
Constructed of oak veneers and solid oak with a chemical-resistant, earth-friendly UV finish. With a mobile capacity of 500 lbs., this unit rolls easily on 4" locking swivel casters. The two lockable doors swing 270 degrees and conceal 21 tote trays. Plastic laminate top can double as a work surface.