C-MAG MS 7 IKAMAG® Magnetic Stirrer, IKA® Works
Catalog # 89495-328
Supplier: IKA Works
cUL Listed
UL Listed
Specifications
- Description:C-MAG MS 7 IKAMAG® Magnetic Stirrer
- Environmentally Preferable:
- Overall Dimensions:220W×105D×330H mm (85/8×41/8×13")
- Weight:5 kg (11 lbs.)
- Cat. No.:89495-328
- Electrical:115 V, 50/60 Hz
- Speed range:100 - 1500 rpm
- Max. capacity:10 L (2.6 gal.)
- Top plate material:Ceramic
- Supplier no.:3582401
Specifications
About this item
New magnetic stirrer without heating features a set-up plate which offers excellent chemical resistance.
Units are equipped with a powerful motor for stirring quantities of up to 10L (H₂O). The elevated control panel is designed for protection against liquid leaks.
Units meet IP 21 protection class according to DIN EN 60529.
Certifications: CE marked. UL and C-UL listed.
Ordering information: Supplied with a three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). For additional laboratory accessory options, see the IKA® Lablift Manual (see 89495-302 series). Accessories are sold separately.