Unisex Knit Cuff Lab Coat, with Sanford Consortium and Salk Institute Logos, CritiCore Protective Wear
Supplier: VWR International
Certificates
About this item
These unisex lab coats have knit cuffs for added sleeve protection and are made with a soft but very durable 80/20 poly-cotton material that can stand up to industrial laundering
Overall length is 99 cm (39"). Available in white only.
Sanford Consortium for Regenerative Medicine and Salk Institute for Biological Studies logos embroidered on upper left front.
Designed to provide a clean professional appearance, they feature stitched-down collars, a snap front, and three pockets (one breast pocket with a pencil slot, and two lower hip pockets). For added convenience, there are side vents to access pants pockets.
Specifications
- Catalog No:
- 89409-028
- 89409-024
- 89409-022
- 89409-020
- 89409-018
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Closure type:
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- Fabric:
- 80/20 poly-cotton
- 80/20 poly-cotton
- 80/20 poly-cotton
- 80/20 poly-cotton
- 80/20 poly-cotton
Specifications
Frequently Bought Together