HiPrep CM FF Columns, Cytiva
Catalog # 89128-888
Supplier: Cytiva
Product available on GSA Advantage®
Specifications
- Flow rate:2 - 10 mL/min
- Max. Pressure:1.5 bar [0.15 MPa] (22 psi)
- Capacity:20 ml
- Description:89128-888
- Storage:4 to 30 °C, 20% Ethanol
- Column hardware:PP
- Bed dimensions:16×100 mm
- Flow velocity:<300 cm/h
- Cat. No.:89128-888
- Supplier no.:28-9365-42
Specifications
About this item
HiPrep CM FF 16/10 is a weak anion exchanger prepacked with CM Sepharose Fast Flow, ready-to-use for fast, preparative separations of proteins and other biomolecules using ion exchange (IEX) chromatography
- 20 ml HiPrep columns provide fast, reliable, and reproducible preparative ion exchange separations
- Good flow rates and high capacity
- The industry standard for ion exchange chromatography
- Compatible with single-pump configurations and chromatography systems such as ÄKTA design
- Use a weak ion exchanger if the selectivity of a strong ion exchanger is insufficient