Order Entry
United States
ContactUsLinkComponent
HiPrep DEAE FF Columns, Cytiva
HiPrep DEAE FF Columns, Cytiva
Catalog # 89128-880
Supplier:  Cytiva
Product available on GSA Advantage®
undefined
HiPrep DEAE FF Columns, Cytiva
Catalog # 89128-880
Supplier:  Cytiva
Supplier Number:  28-9365-41
Product available on GSA Advantage®

Specifications

  • Flow rate:
    2 - 10 mL/min
  • Max. Pressure:
    1.5 bar [0.15 MPa] (22 psi)
  • Capacity:
    20 ml
  • Description:
    89128-880
  • Storage:
    4 to 30 °C, 20% Ethanol
  • Column hardware:
    PP
  • Bed dimensions:
    16×100 mm
  • Flow velocity:
    <300 cm/h
  • Cat. No.:
    89128-880
  • Supplier no.:
    28-9365-41

Specifications

About this item

HiPrep DEAE FF 16/10 is a weak anion exchanger prepacked with DEAE Sepharose Fast Flow, ready-to-use for fast, preparative separations of proteins and other biomolecules using ion exchange (IEX) chromatography.

  • 20 ml HiPrep columns provide fast, reliable, and reproducible preparative ion exchange separations
  • Good flow rates and high capacity
  • The industry standard for ion exchange chromatography
  • Compatible with single-pump configurations and chromatography systems such as ÄKTA design
  • Use a weak ion exchanger if the selectivity of a strong ion exchanger is insufficient

It provides fast, preparative separations of proteins and other biomolecules.