HiPrep Q XL 16/10 Columns, Cytiva
89128-884
: Cytiva
Product available on GSA Advantage®
- Flow rate:2 - 10 mL/min
- Max. Pressure:1.5 bar [0.15 MPa] (22 psi)
- Capacity:20 ml
- Description:89128-884
- Storage:4 to 30 °C, 20% Ethanol
- Column hardware:PP
- Bed dimensions:16×100 mm
- Flow velocity:<300 cm/h
- Cat. No.:89128-884
- Supplier no.:28-9365-38
HiPrep SP XL 16/10 is a prepacked, ready to use column for ion exchange chromatography.
- Provide high loading capacity and fast purifications
- Optimized for reliable, reproducible separations
- Compatible with simple pump-based configurations and chromatography systems such as ÄKTA design
- Excellent choice for rapid enrichment during initial capture of proteins from start material
- Strong quaternary ammonium (Q) anion exchanger
It provides fast, preparative separations of proteins and other biomolecules.