Order Entry
United States
ContactUsLinkComponent
 
SP Sepharose™ Fast Flow Ion Exchange Chromatography Media, Cytiva
 :  Cytiva
 
undefined
SP Sepharose™ Fast Flow Ion Exchange Chromatography Media, Cytiva
 :  Cytiva
 

 

  • pH Range:
    4 - 13
  • Matrix:
    Cross-linked agarose, 6%, spherical
  • Ligand:
    Sulphopropyl
  • Storage Temperature:
    4 - 30 °C
  • Total Ionic Capacity:
    0,18 - 0,25 mmol H+/ml
  • Description:
    SP Sepharose™ Fast Flow
  • Flow Rate:
    400 - 700 cm/h

 

Frequently Bought Together