HiTrap Columns, Q XL, Cytiva
Supplier: Cytiva
Certificates
About this item
HiTrap Q XL are strong anion exchangers prepacked with Q Sepharose XL media, optimized for fast, convenient small-scale protein capture using ion exchange (IEX) chromatography.
- High binding capacities with high flow rates
- Convenient and affordable for fast, easy separations either alone or connected in series
- Designed for use with syringe, peristaltic pump, or chromatography system such as ÄKTA design
Q Sepharose XL and SP Sepharose XL resins have long chains of dextran coupled to a robust, 6% highly cross-linked agarose matrix. The dextran chains increase the exposure of the Q or SP charged groups, which results in very high loading capacities.
Specifications
- Catalog No:
- 95056-110
- 95056-108
- Max. Pressure:
- 5 bar [0.5 MPa] (70 psi)
- 5 bar [0.5 MPa] (70 psi)
- pH Range:
- 2 - 12
- 2 - 12
- Storage:
- 4 to 30 °C, 20% Ethanol
- 4 to 30 °C, 20% Ethanol
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Frequently Bought Together