HiTrap Q HP Anion Exchange Chromatography Columns
Supplier: Cytiva
Certificates
About this item
HiTrap® Q HP are prepacked, ready-to-use High Performance strong anion exchange columns for high-resolution, small-scale protein purification.
- Convenient and reproducible for fast, easy, high-performance separations either alone or connected in series
- 34 µm bead size for high-performance, high-resolution purifications
- Strong quaternary ammonium (Q) anion exchanger
- Designed for use with a syringe, peristaltic pump, and chromatography systems such as ÄKTA design
The Q functional group is a quaternary amino group coupled to the matrix via chemically stable ether linkages. Q Sepharose High Performance is a strong anion exchanger charged with high loading capacity over broad pH ranges.
HiPrep Q HP anion exchange columns are used in a variety of applications, including IEX chromatography during research on subdomains of fragments of bacterial endoglycosidase S and immunoglobulin G.
Specifications
- Catalog No:
- 95056-078
- 95055-866
- 89501-392
- Description:
- HiTrap™ Q HP
- HiTrap™ Q HP
- HiTrap™ Q HP
- Max. Pressure:
- 5 bar [0.5 MPa] (70 psi)
- 5 bar [0.5 MPa] (70 psi)
- 5 bar [0.5 MPa] (70 psi)
- pH Range:
- 2 - 12
- 2 - 12
- 2 - 12
- Storage:
- 4...30 °C, 20% Ethanol
- 4...30 °C, 20% Ethanol
- 4...30 °C, 20% Ethanol
Specifications
Related Information
Frequently Bought Together