Order Entry
United States
ContactUsLinkComponent
HiPrep Octyl FF Columns, Cytiva
HiPrep Octyl FF Columns, Cytiva
Catalog # 89128-900
Supplier:  Cytiva
Product available on GSA Advantage®
undefined
HiPrep Octyl FF Columns, Cytiva
Catalog # 89128-900
Supplier:  Cytiva
Supplier Number:  28-9365-48
Product available on GSA Advantage®

Specifications

  • Flow rate:
    2 - 10 mL/min
  • Max. Pressure:
    5 bar [0.5 MPa] (72 psi)
  • Capacity:
    20 ml
  • Description:
    89128-900
  • Storage:
    4 to 30 °C, 20% Ethanol
  • Bed dimensions:
    16×100 mm
  • Flow velocity:
    <300 cm/h
  • Cat. No.:
    89128-900
  • Phase:
    C8 (Octyl)
  • Supplier no.:
    28-9365-48

Specifications

About this item

HiPrep Octyl FF (High Sub) 16/10, are prepacked Octyl Sepharose 4 Fast Flow columns ready to use for hydrophobic interaction chromatography (HIC).

  • 20 ml HIC columns provide fast, preparative separation of proteins and other biomolecules
  • Provide high capacity, excellent flow properties, and reliable, reproducible separations
  • Octyl Sepharose 4 Fast Flow is a well-established, standard aliphatic HIC medium for capture and intermediate purification
  • Compatible with simple pump-based configurations or chromatography system such as ÄKTA design
  • The octyl derivative adds a different and complementary selectivity to the Sepharose Fast Flow HIC product family

The columns are designed for initial and intermediate purification, removing bulk impurities.