HiPrep Phenyl FF (High Sub) Columns, Cytiva
Catalog # 89128-906
Supplier: Cytiva
Product available on GSA Advantage®
Specifications
- Flow rate:2 - 10 mL/min
- Max. Pressure:5 bar [0.5 MPa] (72 psi)
- Capacity:20 ml
- Description:89128-906
- Storage:4 to 30 °C, 20% Ethanol
- Column hardware:PP
- Bed dimensions:16×100 mm
- Flow velocity:<300 cm/h
- Cat. No.:89128-906
- Phase:Phenyl
- Supplier no.:28-9365-45
Specifications
About this item
HiPrep Phenyl FF (High Sub) 16/10, are prepacked Phenyl Sepharose 6 Fast Flow columns ready to use for hydrophobic interaction chromatography (HIC).
- 20 ml HIC columns provide fast, preparative separation of proteins and other biomolecules
- Provide high capacity, excellent flow properties, and reliable, reproducible separations
- Two levels of substitution help find optimal selectivity and binding capacity for a given application
- Compatible with simple pump-based configurations or chromatography system such as ÄKTA design
The columns are designed for initial and intermediate purification steps, removing bulk impurities. Phenyl Sepharose 6 Fast Flow is a well-established, standard aromatic HIC medium for capture and intermediate purification requiring low to medium hydrophobicity.