Order Entry
United States
ContactUsLinkComponent
Multi-Functional Tube Rotator, 360°, PTR-60, Grant Instruments
Multi-Functional Tube Rotator, 360°, PTR-60, Grant Instruments
Catalog # 80076-370
Supplier:  GRANT USA INC.
undefined
Multi-Functional Tube Rotator, 360°, PTR-60, Grant Instruments
Catalog # 80076-370
Supplier:  GRANT USA INC.
Supplier Number:  PTR-60 USA

Specifications

  • Capacity:
    Up to 48 x microtubes microtubes (max 15 mm diameter)
  • Turning Angle - Reciprocal Mode:
    15 - 90°
  • Description:
    360° Multi-Functional Tube Rotator
  • Max. Load:
    0.8 kg
  • Display:
    2 x 16 character LCD
  • Operating Temperature:
    4...40 °C
  • Speed:
    1 - 100 rpm
  • Timer:
    1 min. to 24 hours (with automatic switch-off)
    1 - 5 sec. (vibration mode)
    1 to 250 sec. (orbital/360° vertical or reciprocal mode)
    Pause: 1 - 5 sec.
  • Turning Angle - Vibration Mode:
    1 - 5°
  • Cat. No.:
    80076-370
  • Supplier no.:
    PTR-60 USA

Specifications

About this item

The PTR-60 variable speed, variable angle, 360° multifunction rotators provide flexible mixing options in a compact unit

Combining different phases in a customised sequence gives the following possible combinations: 360° vertical rotation; 360° reciprocal; 360° reciprocal and vibration; 360° reciprocal and pause; reciprocal; reciprocal and pause; vibration and reciprocal. An individual program may be configured for any different combination of components to ensure optimum mixing conditions.

Multi-function: rotation, reciprocation and vibration. All actions can be set for continuous or timed operation, integral timer: 1 min to 24 h with automatic switch off. Individual phases can be linked together for flexibility. Can be used at 4 to 40 °C (80% relative humidity, non-condensing), in an incubator or cold room.

Applications include mixing mictrotubes, immunoprecipitation and other affinity matrix applications, preventing blood coagulation and latex diagnostics. The stepper motor produces regulated and reproducible rotating throughout the speed range. The rotators provide all that is needed for mixing different sized particles: 360° long wave required by large particles. Reciprocal long and medium wave ideal for large to medium particles. Vibration short wave suits small particles.

Certifications: CE Marked.
Ordering information: Comes inclusive of platform, alternative platforms available separately. Manufacturers 2 year warranty.