Accessories for PIG® HazMat Spill Kit in Extra-Large Response Chest, New Pig
Catalog # 56620-286
Supplier: New Pig
Specifications
- For Use With:Acids; Bases; Unknowns
- Description:Refill for PIG® HazMat Spill Kit in Extra-Large Response Chest, Absorbs up to 408.8 L (108 gal.)
- Environmentally Preferable:
- Cat. No.:56620-286
- Absorbency:408.8 L (108 gal.)
- Supplier no.:KITR304
- Details:100× - 15"" W x 20"" L PIG® HazMat Chemical Absorbent Mat Pad; 36× - ext. dia. 3"" x 46"" L PIG® HazMat Chemical Absorbent Sock; 15× - 17"" W x 16"" L x 2"" H PIG® HazMat Chemical Absorbent Pillow; 2× - PIG® HazMat Chemical Loose Absorbent; 7× - ext. dia. 3"" x 10' L PIG® HazMat Chemical Absorbent Sock; 2× - ext. dia. 5"" x 10' L PIG® HazMat Chemical Absorbent Dike; 30× - 36"" W x 60"" H Polyethylene Disposal Bags; 6× - 2"" W x 6"" L Tamperproof Seal Label; 1× - Instructions
Specifications
About this item
Refill for PIG® HazMat Spill Kit in Extra-Large Response Chest. Don't be caught with an empty spill kit when you need it most! Keep a refill handy to instantly replace used contents.
- Packed to refill your PIG HazMat Spill Kit in Extra-Large Response Chest or work as a stand-alone spill kit
- PIG HazMat Socks stop spreading spills; PIG HazMat Pads and Pillows absorb; • PIG HazMat Pulp cleans up residue on rough surfaces
- PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide
- Temporary disposal bags help make cleanup easier
- Tamperproof seals help prevent pilfering of spill response supplies
- Four easy-access compartments hold supplies to handle large spills
Only PIG Spill Kit Refills feature PIG Absorbents proven for rapid response.
Packaging: Includes wooden pallet with forklift entry for easy moving. Packed in sturdy, affordable, tri-wall cardboard.