PIG® HazMat Spill Kit in 65-Gallon High-Visibility Container, New Pig
Catalog # 56620-446
Supplier: New Pig
Specifications
- Capacity:Up to 147.6 L (39 gal.)
- Cat. No.:56620-446
- Supplier no.:KIT363
Specifications
About this item
Lift-out, prepacked baskets speed access and guard contents from UV. PIG HazMat Socks and Dikes stop spreading spills; PIG HazMat Pads and Pillows absorb quickly. PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide.
- Lift-out, prepacked baskets speed access and guard contents from UV
- Socks and Dikes stop spreading spills
- Pads and Pillows absorb quickly
- Absorbents are specially treated for concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide
- Not UN rated
Lime green drum is easy to locate
No wheels. Not UN rated.
Lightweight, 100% polyethylene drum resists chemicals and keeps contents clean and dry. Large, color-coded label makes identification fast and accurate. Easy-access threaded lid (not rated for shipping). Tamperproof seal helps prevent pilfering of spill response supplies.