PIG® Oil-Only Spill Kit in 95-Gallon Overpack Salvage Drum, New Pig
56620-118
: New Pig
- Capacity:Up to 196.8 L (52 gal.)
- Environmentally Preferable:
- Cat. No.:56620-118
- Supplier no.:KIT402
Overpack drum container is UN Rated for shipping waste after oil spill cleanup
- Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail
- Lightweight, 100% polyethylene container resists chemicals and keeps contents clean and dry
- Leakproof, twist-on lid is notched for easy removal or tightening with a 2x4 or pole
- Large, color-coded label makes identification fast and accurate
- Ledges molded into container make kit easy to move by forklift
- Tamperproof seals help prevent pilfering of spill response supplies
No wheels. UN1H2/X295/S.
Lift-out, prepacked baskets speed access and guard contents from UV. PIG Oil-Only Booms stop spreading spills; PIG Stat-Mat absorbs quickly. Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables